Tripp Lite SMART1500RM2U SmartPro 1500VA Line Interactive UPS, 2URM | Graybar Store
Tripp Lite - SmartPro 1500VA Line Interactive UPS, 2URM - SMART1500RM2U
+ / - Hover over image to Zoom
Other Views

    SmartPro 1500VA Line Interactive UPS, 2URM

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1500RM2U
    SKU: 22085365
    $857.24
    Checking Pricing
         
    VA Rating:1500VA
    Watts:1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1500RM2U
    • VA Rating 1500VA
    • Watts 1000
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 1500VA 1000W line-interactive sine wave UPS is a highly efficient 2U rackmount tower which includes SNMPWEBCARD option.