Tripp Lite SMART2200RMXL2U SmartPro 15000VA Line Interactive UPS,XL 2URM | Graybar Store
Tripp Lite - SmartPro 15000VA Line Interactive UPS,XL 2URM - SMART2200RMXL2U
+ / - Hover over image to Zoom
Other Views

    SmartPro 15000VA Line Interactive UPS,XL 2URM

    Manufacturer: Tripp Lite
    Manufacturer #: SMART2200RMXL2U
    SKU: 22056597
    $1,124.78
    Checking Pricing
         
    VA Rating:2200VA
    Watts:1600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART2200RMXL2U
    • VA Rating 2200VA
    • Watts 1600
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 2200VA 1600W line-interactive sine wave UPS is a highly efficient 1U rackmount tower which includes SNMPWEBCARD option.