Tripp Lite SMART1000RM2U SmartPro 1000VA Line Interactive UPS, Rackmount | Graybar Store
Tripp Lite - SmartPro 1000VA Line Interactive UPS, Rackmount - SMART1000RM2U
+ / - Hover over image to Zoom
Other Views

    SmartPro 1000VA Line Interactive UPS, Rackmount

    Manufacturer: Tripp Lite
    Manufacturer #: SMART1000RM2U
    SKU: 22084209
    $660.03
    Checking Pricing
         
    VA Rating:1000VA
    Watts:700
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART1000RM2U
    • Voltage (Volts) 120V
    • VA Rating 1000VA
    • Watts 700
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 1000VA 700W line-interactive sine wave UPS is a highly efficient 1U rackmount tower which includes SNMPWEBCARD option.