Tripp Lite SmartPro 1000VA Line Interactive UPS, Rackmount | Graybar Store
Tripp Lite - SmartPro 1000VA Line Interactive UPS, Rackmount
+ / - Hover over image to Zoom
Other Views

    SmartPro 1000VA Line Interactive UPS, Rackmount

    Manufacturer: Tripp Lite
         

    Line interactive voltage regulation, network-grade surge suppression and long-lasting sine wave AC output during blackouts make this UPS ideal for advanced networking applications in datacenters, computer rooms and network closets.

    • Manufacturer Tripp Lite
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    VA Rating
    Watts
    Voltage (Volts)
    Price
    SMART1000RM1U
    22003316
    1000VA
    800
    120V
    $
    760
    .23
    /
    EA
    22003316
    VA Rating
    1000VA
    Watts
    800
    Voltage (Volts)
    120V
    $
    760
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SMART1000RM2U
    22084209
    1000VA
    700
    120V
    $
    660
    .03
    /
    EA
    22084209
    VA Rating
    1000VA
    Watts
    700
    Voltage (Volts)
    120V
    $
    660
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003316 SKU, 22003316 ANALYTICS...
    Voltage (Volts)
    120V
    Price
    $
    760
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22084209 SKU, 22084209 ANALYTICS...
    Voltage (Volts)
    120V
    Price
    $
    660
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available