Tripp Lite SU2200RTXL2UA SmartOnline 2.2kVA On-Line Double-Conversion UPS, 2U Rack/Tower, 110/120V NEMA outlets | Graybar Store
Tripp Lite - SmartOnline 2.2kVA On-Line Double-Conversion UPS, 2U Rack/Tower, 110/120V NEMA outlets - SU2200RTXL2UA
+ / - Hover over image to Zoom
Other Views

    SmartOnline 2.2kVA On-Line Double-Conversion UPS, 2U Rack/Tower, 110/120V NEMA outlets

    Manufacturer: Tripp Lite
    Manufacturer #: SU2200RTXL2UA
    SKU: 22054983
    $1,507.11
    Checking Pricing
         
    Watts:1600
    Plug Configuration:NEMA 5-20P
    Receptacle Configuration:(6) NEMA 5-15/20R, (1) NEMA L5-20R
    VA Rating:2200VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SU2200RTXL2UA
    • Mounting 2 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration (6) NEMA 5-15/20R, (1) NEMA L5-20R
    • VA Rating 2200VA
    • Watts 1600
    • Country of Origin CN - China
    Product Overview:
    SmartOnline™ on-line double-conversion UPS, 1600W/2200VA, with (7) receptacles.
    • 17.5W x 3.5H x 19D in.
    • Full/Half Load Back Up Time Full Load 4.5 Minutes/Half Load 14.0 Minutes.
    • Input/Output Voltage 110V, 120V / 120V