Greenlee FTS438DL-250 smartMark Steel Fish Tape | Graybar Store
Greenlee - smartMark Steel Fish Tape - FTS438DL-250
+ / - Hover over image to Zoom
Other Views

    smartMark Steel Fish Tape

    Manufacturer: Greenlee
    Manufacturer #: FTS438DL-250
    SKU: 25312019
    $114.59
    Checking Pricing
         
    Length (Feet):250.0
    Outer Diameter:1/8 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # FTS438DL-250
    • Length (Feet) 250.0
    • Materials Steel
    Product Overview:
    Hand Tool, Type Fish Tape, Laser Etched, Length 250.00 ft., Material Steel, Brand or Series SmartMARK, Tape Size 1/8 in. W