Leviton AFTR1-W SmartlockPro® AFCI Receptacle, Tamper Resistant, LED Indicator, 15A 125V, White | Graybar Store
Leviton - SmartlockPro® AFCI Receptacle, Tamper Resistant, LED Indicator, 15A 125V, White - AFTR1-W
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® AFCI Receptacle, Tamper Resistant, LED Indicator, 15A 125V, White

    Manufacturer: Leviton
    Manufacturer #: AFTR1-W
    SKU: 25467294
    $31.48
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Color:White
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AFTR1-W
    • Color White
    • Amperage 15A
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® monochromatic white 15A (20A feed through) 125V 2P3W NEMA 5 15R tamper resistant OBC AFCI receptacle with LED indicator. Nylon wallplate, screws and self grounding clip included.
    Features and Benefits:
    • Use of TEST and RESET Buttons is Similar to Traditional GFCI Receptacles of Which Consumers Have Become Familiar, Translating Into Greater Acceptance of the Technology and a More User-Friendly Platform
    • Meets or Exceeds UL Requirements For Tripping Time on Both Series and Parallel Arcs
    • Device Design Reduces Nuisance Tripping
    • Impact-Resistant Thermoplastic Cover and Body
    • Superior Resistance to Electrical Surges and Over-Voltages
    • Expanded Wiring Options With Nine Back-Wire Holes (2 For Each Line and Load Connection Plus 1 For Ground With an Internal Clamp)
    • Silver Alloy Contacts
    • Compatible With All Decora® Devices and Wallplates; Available in Select Colors
    • Packed With Coordinating Wallplate
    • Tamper-Resistant to Comply With the Latest NEC Requirements For Tamper-Resistant Receptacles in Residences and Childcare Facilities