Leviton T7599-HGI SmartlockPro Thermoplastic Hospital Grade 15A 125V 2P3W Tamper-Resistant Straight Blade Duplex GFCI Receptacle, Ivory | Graybar Store
Leviton - SmartlockPro Thermoplastic Hospital Grade 15A 125V 2P3W Tamper-Resistant Straight Blade Duplex GFCI Receptacle, Ivory - T7599-HGI
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Thermoplastic Hospital Grade 15A 125V 2P3W Tamper-Resistant Straight Blade Duplex GFCI Receptacle, Ivory

    Manufacturer: Leviton
    Manufacturer #: T7599-HGI
    SKU: 25163091
    $39.53
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125
    NEMA Rating:NEMA 5-15R
    Color:Ivory
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T7599-HGI
    • Color Ivory
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro ivory thermoplastic hospital grade 15A 125V 2P3W NEMA 5-15R back and side-wired tamper-resistant straight blade duplex GFCI receptacle.
    Built with UV stabilized engineering thermoplastic, Leviton's GFCI devices have high cold impact resistance and feature stainless steel straps and mounting screws.