Leviton N7899-HGR SmartlockPro® Slim 20A 125V Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip | Graybar Store
Leviton - SmartlockPro® Slim 20A 125V Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip - N7899-HGR
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Slim 20A 125V Hospital Grade GFCI Receptacle With Wallplate and Self-Grounding Clip

    Manufacturer: Leviton
    Manufacturer #: N7899-HGR
    SKU: 25500760
    $35.22
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Color:Red
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N7899-HGR
    • Color Red
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® Slim red 20A 125V 2P3W NEMA 5-20R hospital grade duplex GFCI receptacle with wallplate and self-ground clip.
    • Automatically Tests the GFCI Every Time the RESET Button is Pushed In
    • The GFCI Will Not Reset if Its Circuit is Not Functioning Properly
    • Blocks the RESET Button if GFCI Protection Has Been Compromised, Reducing the Possibility of End-Users Incorrectly Assuming That a Reset GFCI is Providing Ground Fault Protection When it is Not
    • Patented Bridge Contact Provides Individual Sets of Contacts For GFCI Receptacle Face and Downstream Receptacles
    • Trip Threshold Meets or Exceeds UL Requirements For Tripping Time
    • Improved Immunity to High Frequency Noise Reduces Nuisance Tripping
    • Advanced Electronics Provides Superior Resistance to Electrical Surges and Over-Voltages
    • Silver Alloy Contacts
    • Impact-Resistant Cover and Body
    • Expanded Wiring Options With External Wiring Clamps
    • Dual Function LED Offers Indication of Line/Load Reversal and Power Availability
    • One-Piece T-Design Trip Latch Mechanism Provides Efficient Operation
    • TEST and RESET Button Colors Match Device Face