Leviton SmartlockPro Slim® 20A 125V Weather and Tamper-Resistant GFCI Receptacle-No Wallplate | Graybar Store
Leviton - SmartlockPro Slim® 20A 125V Weather and Tamper-Resistant GFCI Receptacle-No Wallplate
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim® 20A 125V Weather and Tamper-Resistant GFCI Receptacle-No Wallplate

    Manufacturer: Leviton
         

    SmartlockPro Slim® NEMA 5-20R 20A 125VAC tamper and weather-resistant GFCI receptacle without wallplate.

    Slim is in. Leviton's SmartlockPro Slim GFCIs install easily. Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush-mount to the wall with minimal protrusion for a sleek, finished look. Enhanced features include external back wiring for positive indication the wire is properly seated, exceptional resistance to wire pullout and the ability to withstand high torque. Tamper-Resistant to meet 2008 NEC Requirements for new or renovated residential construction.
    See More >>
    • Manufacturer Leviton