Leviton SmartlockPro Slim® 20A 125V AC Blank GFCI | Graybar Store
Leviton - SmartlockPro Slim® 20A 125V AC Blank GFCI
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim® 20A 125V AC Blank GFCI

    Manufacturer: Leviton
         

    SmartlockPro Slim® 20A 125VAC blank GFCI.

    Slim is in. Leviton's SmartlockPro Slim GFCIs install easily. Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush-mount to the wall with minimal protrusion for a sleek, finished look. Enhanced features include external back wiring for positive indication the wire is properly seated, exceptional resistance to wire pullout and the ability to withstand high torque.
    See More >>
    • Manufacturer Leviton