Leviton SmartlockPro Slim® 15A 125V Weather-Resistant GFCI Receptacle-No Wallplate | Graybar Store
Leviton - SmartlockPro Slim® 15A 125V Weather-Resistant GFCI Receptacle-No Wallplate
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim® 15A 125V Weather-Resistant GFCI Receptacle-No Wallplate

    Manufacturer: Leviton
         

    SmartlockPro Slim® NEMA 5-15R 15A 125VAC weather-resistant GFCI receptacle without wallplate.

    Slim is in. Leviton's SmartlockPro Slim GFCIs install easily. Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush-mount to the wall with minimal protrusion for a sleek, finished look. Enhanced features include external back wiring for positive indication the wire is properly seated, exceptional resistance to wire pullout and the ability to withstand high torque. When it comes to outdoor GFCI protection, it's smart to choose SmartlockPro Slim Weather-Resistant GFCI Receptacles which meet the latest NEC requirements. NOTE: A cover must be used with GFCI receptacles that are located in damp or wet locations per NEC Section 406.8.
    See More >>
    • Manufacturer Leviton