Leviton SmartlockPro Slim® 15A 125V AC NEMA 5-15R GFCI Receptacle-No Wallplate | Graybar Store
Leviton - SmartlockPro Slim® 15A 125V AC NEMA 5-15R GFCI Receptacle-No Wallplate
+ / - Hover over image to Zoom
Other Views

    SmartlockPro Slim® 15A 125V AC NEMA 5-15R GFCI Receptacle-No Wallplate

    Manufacturer: Leviton
         

    SmartlockPro Slim® NEMA 5-15R 15A 125VAC GFCI receptacle without wallplate.

    Slim is in. Leviton's SmartlockPro Slim GFCIs install easily. Industry-leading quality, professional grade lockout action and the slimmest profile on the market make SmartlockPro Slim GFCIs the smartest choice in ground fault circuit interrupter protection. Faster and easier to install in any wallbox because depth is reduced, the slim GFCIs flush-mount to the wall with minimal protrusion for a sleek, finished look. Enhanced features include external back wiring for positive indication the wire is properly seated, exceptional resistance to wire pullout and the ability to withstand high torque.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    N7599-RI
    25440422
    15A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    20
    .31
    /
    EA
    25440422
    Amperage
    15A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    20
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    N7599-RW
    25440423
    15A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-15R
    $
    20
    .31
    /
    EA
    25440423
    Amperage
    15A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    $
    20
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25440422 SKU, 25440422 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    20
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25440423 SKU, 25440423 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-15R
    Price
    $
    20
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available