Leviton AFRBF-T SmartlockPro® Light Almond 20A 125V Outlet Branch Circuit Blank Face AFCI Receptacle With LED Indicator | Graybar Store
Leviton - SmartlockPro® Light Almond 20A 125V Outlet Branch Circuit Blank Face AFCI Receptacle With LED Indicator - AFRBF-T
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Light Almond 20A 125V Outlet Branch Circuit Blank Face AFCI Receptacle With LED Indicator

    Manufacturer: Leviton
    Manufacturer #: AFRBF-T
    SKU: 25628059
    $29.65
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Color:Light Almond
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AFRBF-T
    • Color Light Almond
    • Amperage 20A
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® monochromatic light almond 20A 125V 2P3W OBC blank face AFCI receptacle with LED indicator. Self-grounding clip included.
    The Blank Face AFCI offers the ideal solution for outlet branch circuits where AFCI protection is desired but located where an outlet is not needed. This type of application could include installing a Blank Face AFCI in a location to make AFCI protection readily accessible per the 2014 National Electrical Code. A Blank Face AFCI may also be used on circuits feeding lighting loads and/or other loads such as smoke detectors where a receptacle is not used.