Leviton A7899-I SmartlockPro® Ivory 20A 125V Tamper-Resistant Slim GFCI With Audible Trip Alert (Wallplate Included) | Graybar Store
Leviton - SmartlockPro® Ivory 20A 125V Tamper-Resistant Slim GFCI With Audible Trip Alert (Wallplate Included) - A7899-I
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Ivory 20A 125V Tamper-Resistant Slim GFCI With Audible Trip Alert (Wallplate Included)

    Manufacturer: Leviton
    Manufacturer #: A7899-I
    SKU: 25676173
    $17.33
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Color:Ivory
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # A7899-I
    • Color Ivory
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® ivory 20A 125V 2P3W NEMA 5-20R tamper-resistant Slim GFCI with audible trip alert. Includes matching wallplate, screws and self-grounding clip.
    Features and Benefits:
    • Slim Design is Easy to Install in Any Wallbox
    • External Wiring Clamps Show Proper Wire Seating
    • Standard Self-Grounding Clip
    • Tamper-Resistant to Meet the Latest National Electrical Code Child Safety Requirements
    • Reset Lockout Prevents Reset if the GFCI is Damaged and Cannot Respond to a Ground Fault
    • Impact-Resistant Face and Body
    • Audible Alarm Sounds When the GFCI Trips, Providing an Alert That Power Has Been Disconnected From Load(s) Plugged Into or Fed From the GFCI