Leviton AFTR2-HGI SmartlockPro® Ivory 20A 125V Hospital Grade Tamper-Resistant OBC AFCI Receptacle | Graybar Store
Leviton - SmartlockPro® Ivory 20A 125V Hospital Grade Tamper-Resistant OBC AFCI Receptacle - AFTR2-HGI
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Ivory 20A 125V Hospital Grade Tamper-Resistant OBC AFCI Receptacle

    Manufacturer: Leviton
    Manufacturer #: AFTR2-HGI
    SKU: 25699093
    $63.91
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Color:Ivory
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AFTR2-HGI
    • Color Ivory
    • Amperage 20A
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® monochromatic ivory 20A 125V 2P3W NEMA 5-20R hospital-grade tamper-resistant OBC AFCI receptacle with LED indicator. Nylon wallplate, screws and self-grounding clip included.
    Features and Benefits:
    • Arc Fault Circuit Interrupters (AFCIs) Function by De-Energizing the Circuit Upon Which an Arc-Fault is Detected
    • Device Design Reduces Nuisance Tripping
    • Meets or Exceeds UL Requirements For Tripping Time on Both Series and Parallel Arcs
    • TEST and RESET Lockout Buttons Automatically Test the AFCI Every Time the RESET Button is Depressed; The AFCI Will Not Reset if the AFCI Circuit is Not Functioning Properly
    • Dual Function Indicator Light
    • Tamper-Resistant Shutter Mechanism
    • Back and Side Wiring Options For Easy Installation
    • Impact-Resistant PBT Cover