Leviton AFSW1-I SmartlockPro® Ivory 15A 125V Outlet Branch Circuit Combination AFCI/Rocker Switch With LED Indicator | Graybar Store
Leviton - SmartlockPro® Ivory 15A 125V Outlet Branch Circuit Combination AFCI/Rocker Switch With LED Indicator - AFSW1-I
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® Ivory 15A 125V Outlet Branch Circuit Combination AFCI/Rocker Switch With LED Indicator

    Manufacturer: Leviton
    Manufacturer #: AFSW1-I
    SKU: 25701597
    $29.65
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125
    Color:Ivory
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # AFSW1-I
    • Color Ivory
    • Amperage 15A
    • Switch Type 2-Pole
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® monochromatic ivory 15A (20A feed-through) 125V OBC combination AFCI/switch with LED indicator. Nylon wallplate and self-grounding clip included.
    Features and Benefits:
    • Use of TEST and RESET Buttons is Similar to Traditional GFCI Receptacles of Which Consumers Have Become Familiar, Translating Into Greater Acceptance of the Technology and a More User-Friendly Platform
    • Meets or Exceeds UL Requirements For Tripping Time on Both Series and Parallel Arcs
    • Device Design Reduces Nuisance Tripping
    • Impact-Resistant Thermoplastic Cover and Body
    • Superior Resistance to Electrical Surges and Over-Voltages
    • Expanded Wiring Options With Nine Back-Wire Holes (2 For Each Line and Load Connection Plus 1 For Ground With an Internal Clamp)
    • Silver Alloy Contacts
    • Compatible With All Decora® Devices and Wallplates; Available in Select Colors
    • Packed With Coordinating Wallplate
    • Combination AFCI and Single-Pole Switch
    • Used For New Circuits or Modifications to Existing Circuits Where a Switch is the First Outlet in a Branch Circuit