Leviton GFTR1-W SmartlockPro® GFCI Receptacle, Duplex, Self Test, 15A 125V, 2P3W, White | Graybar Store
Leviton - SmartlockPro® GFCI Receptacle, Duplex, Self Test, 15A 125V, 2P3W, White - GFTR1-W
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® GFCI Receptacle, Duplex, Self Test, 15A 125V, 2P3W, White

    Manufacturer: Leviton
    Manufacturer #: GFTR1-W
    SKU: 25718291
    $27.55
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
    Color:White
    Voltage Rating:125
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFTR1-W
    • Color White
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro® 15A 125V 2P3W NEMA 5 15R back and side wired self test duplex GFCI receptacle with LED indicator and self grounding clip.
    Engineered to meet the latest UL standard for auto-monitoring (self-test), Leviton's complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that protected power is available.