Leviton SmartlockPro® 20A 125V AC NEMA 5-20R GFCI Receptacle with Cheetah Speed Anchors-No Wallplate | Graybar Store
Leviton - SmartlockPro® 20A 125V AC NEMA 5-20R GFCI Receptacle with Cheetah Speed Anchors-No Wallplate
+ / - Hover over image to Zoom
Other Views

    SmartlockPro® 20A 125V AC NEMA 5-20R GFCI Receptacle with Cheetah Speed Anchors-No Wallplate

    Manufacturer: Leviton
         

    SmartlockPro® NEMA 5-20R 20A 125VAC GFCI receptacle with Cheetah Speed Anchors. No wallplate.

    Protect yourself and your family from electrical shock with this ground fault circuit interrupter (GFCI) built into a duplex receptacle. This safety device is equipped with convenient feed-through wiring that not only protects the outlet it's built into, but ALL of the outlets on the same circuit. Its advanced electronic design offers superior resistance to surges and over-voltages, and its LED power indicator light helps diagnose improper wiring and, when illuminated, offers visual confirmation that power is available.
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    Receptacle Configuration
    NEMA Rating
    Price
    7899-C0I
    25273847
    20A
    Ivory
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    22
    .49
    /
    EA
    25273847
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    22
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7899-C0W
    25273848
    20A
    White
    125
    2-Pole, 3-Wire
    NEMA 5-20R
    $
    22
    .49
    /
    EA
    25273848
    Amperage
    20A
    Color
    White
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    $
    22
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273847 SKU, 25273847 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    22
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25273848 SKU, 25273848 ANALYTICS...
    Voltage Rating
    125
    Receptacle Configuration
    2-Pole, 3-Wire
    NEMA Rating
    NEMA 5-20R
    Price
    $
    22
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available