World Dryer Corp K-974P2 SMARTdri™ Series Plus Hand Dryer | Graybar Store
World Dryer Corp - SMARTdri™ Series Plus Hand Dryer - K-974P2
+ / - Hover over image to Zoom
Other Views

    SMARTdri™ Series Plus Hand Dryer

    Manufacturer: World Dryer Corp
    Manufacturer #: K-974P2
    SKU: 25530243
    $642.11
    Checking Pricing
         
    Framing Style:SMARTdri™ Hand Dryer, Watts: 400 to 1200 W, Amps: 3.3 to 10 A, White
    Enclosure Type (Nema):400 to 1200 W
    Filter Type:White
    Lens Color:3.3 to 10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer World Dryer Corp
    • Manufacturer # K-974P2
    • Type Hand Dryer
    • Enclosure Type (Nema) 400 to 1200 W
    • Framing Style SMARTdri™ Hand Dryer, Watts: 400 to 1200 W, Amps: 3.3 to 10 A, White
    • Lens Color 3.3 to 10 A
    • Filter Type White
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SMARTdri™ Hand Dryer, Watts: 400 to 1200 W, Amps: 3.3 to 10 A, White