World Dryer Corp K-974A2 SMARTdri™ Series Hand Dryer | Graybar Store
World Dryer Corp - SMARTdri™ Series Hand Dryer - K-974A2
+ / - Hover over image to Zoom
Other Views

    SMARTdri™ Series Hand Dryer

    Manufacturer: World Dryer Corp
    Manufacturer #: K-974A2
    SKU: 25397348
    $642.11
    Checking Pricing
         
    Framing Style:SMARTdri™ Hand Dryer, Watts: 400 W; 425 W; 1200 W; 1250 W, Amps:
    Enclosure Type (Nema):400 W; 425 W; 1200 W; 1250 W
    Filter Type:White
    Lens Color:1.7 A; 1.8 A; 3.3 A; 5 A; 10 A; 5.2 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer World Dryer Corp
    • Manufacturer # K-974A2
    • Type Hand Dryer
    • Enclosure Type (Nema) 400 W; 425 W; 1200 W; 1250 W
    • Framing Style SMARTdri™ Hand Dryer, Watts: 400 W; 425 W; 1200 W; 1250 W, Amps:
    • Lens Color 1.7 A; 1.8 A; 3.3 A; 5 A; 10 A; 5.2 A
    • Filter Type White
    • Country of Origin CN - China
    Product Overview:
    SMARTdri™ Hand Dryer, Watts: 400 W; 425 W; 1200 W; 1250 W, Amps: 1.7 A; 1.8 A; 5 A; 10 A; 3.3 A; 5.2 A, White