APC (Schneider Electric) SMX3000LVNC Smart-UPS Tower and Rack-Mount | Graybar Store
APC (Schneider Electric) - Smart-UPS Tower and Rack-Mount - SMX3000LVNC
+ / - Hover over image to Zoom
Other Views

    Smart-UPS Tower and Rack-Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX3000LVNC
    SKU: 25650090
    $2,180.87
    Checking Pricing
         
    Watts:2700
    VA Rating:2880 VA
    Plug Type:L5-30P
    Output Voltage:120 V
    Receptacle Configuration:NEMA L5-30R, NEMA 5-20R
    Color:Black
    Dimensions:7 L x 19 W x 17 H in
    Rack Units:4
    Input Voltage:120 V
    Plug Configuration:NEMA L5-30P
    Mount Type:Rack Mount
    Length:7 in.
    Product Includes:CD with Software; Documentation CD; Installation Guide; Rack Mounting Brackets; Rack Mounting
    No. of Ports:2
    Cord Length (Feet):8 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX3000LVNC
    • Color Black
    • Dimensions 7 L x 19 W x 17 H in
    • Plug Type L5-30P
    • No. of Ports 2
    • Rack Units 4
    • Cord Length (Feet) 8 ft
    • Input Voltage 120 V
    • Length 7 in.
    • Mount Type Rack Mount
    • Output Voltage 120 V
    • Plug Configuration NEMA L5-30P
    • Product Includes CD with Software; Documentation CD; Installation Guide; Rack Mounting Brackets; Rack Mounting
    • Receptacle Configuration NEMA L5-30R, NEMA 5-20R
    • VA Rating 2880 VA
    • Watts 2700
    Product Overview:
    APC™ Smart-UPS™ UPS, Output Voltage: 120 V, Input Voltage: 120 V, Black, Length: 7 in