APC (Schneider Electric) SMX3000RMLV2UNC Smart-UPS Tower and Rack-Mount | Graybar Store
APC (Schneider Electric) - Smart-UPS Tower and Rack-Mount - SMX3000RMLV2UNC
+ / - Hover over image to Zoom
Other Views

    Smart-UPS Tower and Rack-Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX3000RMLV2UNC
    SKU: 25393240
    $2,211.02
    Checking Pricing
         
    VA Rating:2700
    Watts:2880
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R, NEMA L5-30R
    Plug Configuration:NEMA L5-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX3000RMLV2UNC
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R, NEMA L5-30R
    • VA Rating 2700
    • Watts 2880
    • SAP Material Type ZSTD
    Product Overview:
    APC SMART-UPS2880W/2700VA 120VIN/OUTPUT 2U RACK/TOWER W/ NETWORK CARD