APC (Schneider Electric) SMX2200RMLV2U Smart-UPS Tower and Rack-Mount | Graybar Store
APC (Schneider Electric) - Smart-UPS Tower and Rack-Mount - SMX2200RMLV2U
+ / - Hover over image to Zoom
Other Views

    Smart-UPS Tower and Rack-Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX2200RMLV2U
    SKU: 25385440
    $1,571.82
    Checking Pricing
         
    VA Rating:1980
    Watts:2200
    Receptacle Configuration:NEMA 5-15R, NEMA 5-20R
    Plug Configuration:NEMA L5-30P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX2200RMLV2U
    • Plug Configuration NEMA L5-30P
    • Receptacle Configuration NEMA 5-15R, NEMA 5-20R
    • VA Rating 1980
    • Watts 2200
    • SAP Material Type ZSTD
    Product Overview:
    APC SMART-UPS2200W/1980VA 120VIN/OUTPUT 2U RACK/TOWER,LCD 100-127V