APC (Schneider Electric) SMX1500RM2U Smart-UPS Tower and Rack-Mount | Graybar Store
APC (Schneider Electric) - Smart-UPS Tower and Rack-Mount - SMX1500RM2U
+ / - Hover over image to Zoom
Other Views

    Smart-UPS Tower and Rack-Mount

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SMX1500RM2U
    SKU: 25265875
    $968.30
    Checking Pricing
         
    VA Rating:1500
    Watts:1200
    Receptacle Configuration:NEMA 5-15R
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SMX1500RM2U
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1500
    • Watts 1200
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS X 1500VA Rack/Tower LCD 120V