APC (Schneider Electric) SC450RM1U Smart-UPS SC Rackmount/Tower | Graybar Store
APC (Schneider Electric) - Smart-UPS SC Rackmount/Tower - SC450RM1U
+ / - Hover over image to Zoom
Other Views

    Smart-UPS SC Rackmount/Tower

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SC450RM1U
    SKU: 25089040
    $211.29
    Checking Pricing
         
    Watts:280
    VA Rating:450VA
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SC450RM1U
    • Rack Units 1
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 450VA
    • Watts 280
    • SAP Material Type ZSTD
    Product Overview:
    APC Smart-UPS SC 450VA 120V - 1U Rackmount/Tower