Lutron L-BDG2-WH Smart Bridge | Graybar Store
Lutron - Smart Bridge - L-BDG2-WH
+ / - Hover over image to Zoom
Other Views

    Smart Bridge

    Manufacturer: Lutron
    Manufacturer #: L-BDG2-WH
    SKU: 25818990
    $96.61
    Checking Pricing
         
    Color:White
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # L-BDG2-WH
    • Color White
    • Voltage (Volts) 120
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Smart Bridge, Voltage (Volts): 120 V, White