CyberPower OL1000RTXL2U Smart App Online UPS Series | Graybar Store
CyberPower - Smart App Online UPS Series - OL1000RTXL2U
+ / - Hover over image to Zoom
Other Views

    Smart App Online UPS Series

    Manufacturer: CyberPower
    Manufacturer #: OL1000RTXL2U
    SKU: 25626094
    $772.09
    Checking Pricing
         
    Plug Configuration:NEMA 5-15P
    Voltage (Volts):120 VAC
    VA Rating:1000VA
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # OL1000RTXL2U
    • Voltage (Volts) 120 VAC
    • Cord Length (Feet) 10
    • Plug Configuration NEMA 5-15P
    • VA Rating 1000VA
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Smart App Online 1000VA 100-125V Pure Sine Wave LCD Rack/Tower UPS