CyberPower OR500LCDRM1U Smart App LCD Rackmount UPS | Graybar Store
CyberPower - Smart App LCD Rackmount UPS - OR500LCDRM1U
+ / - Hover over image to Zoom
Other Views

    Smart App LCD Rackmount UPS

    Manufacturer: CyberPower
    Manufacturer #: OR500LCDRM1U
    SKU: 25187933
    $194.60
    Checking Pricing
         
    Plug Type:5-15P
    Output Voltage:120 V AC
    Additional Features:Automatic Voltage Regulation (AVR)
    Receptacle Configuration:NEMA 5-15R
    Watts:300
    VA Rating:500 VA
    Color:Black
    Dimensions:17.25 L x 9.25 W x 1.75 H in
    No. of Outlets:6
    Rack Units:1
    Input Voltage:90 to 140 V AC
    Plug Configuration:NEMA 5-15P
    Mount Type:Rack Mount
    Length:17.25 in.
    No. of Ports:3
    Amps:7 (Battery) Ah
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # OR500LCDRM1U
    • Color Black
    • Dimensions 17.25 L x 9.25 W x 1.75 H in
    • Plug Type 5-15P
    • No. of Ports 3
    • Rack Units 1
    • Additional Features Automatic Voltage Regulation (AVR)
    • Amps 7 (Battery) Ah
    • Cord Length (Feet) 10
    • Input Voltage 90 to 140 V AC
    • Length 17.25 in.
    • Mount Type Rack Mount
    • No. of Outlets 6
    • Output Voltage 120 V AC
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 500 VA
    • Watts 300
    • Country of Origin CN - China
    Product Overview:
    Smart App LCD UPS, Output Voltage: 120 V AC, Input Voltage: 90 to 140 V AC, Black, Length: 17.25 in