Arlington PVC660 Small UV-Rated PVC Entrance Cap with Galvanized Steel Strap | Graybar Store
Arlington - Small UV-Rated PVC Entrance Cap with Galvanized Steel Strap - PVC660
+ / - Hover over image to Zoom
Other Views

    Small UV-Rated PVC Entrance Cap with Galvanized Steel Strap

    Manufacturer: Arlington
    Manufacturer #: PVC660
    SKU: 91030755
    $11.26
    Checking Pricing
         
    Trade Size (Inches):(3) 3, 6, 4, 2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # PVC660
    • Materials UV-Rated PVC
    • For Use With Rigid/IMC, EMT, Rigid PVC
    • Trade Size (Inches) (3) 3, 6, 4, 2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PVC entrance cap for (3) 3, 6, 4 and 2 AWG cable. Entrance cap has galvanized steel strap.