Pentair Hoffman Small Enclosure, Type 1, Hinged Cover | Graybar Store
Pentair Hoffman - Small Enclosure, Type 1, Hinged Cover
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Type 1, Hinged Cover

    Manufacturer: Pentair Hoffman
         

    Small type 1 enclosure with hinged cover meets basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1
    See More >>
    • Manufacturer Pentair Hoffman
    • NEMA Ratings NEMA 1
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Depth (Inches)
    Height (Inches)
    Width (Inches)
    Material
    Price
    A20N126
    88131466
    6 in.
    12 in.
    20 in.
    16 Gauge Steel
    $
    151
    .34
    /
    EA
    88131466
    Depth (Inches)
    6 in.
    Height (Inches)
    12 in.
    Width (Inches)
    20 in.
    Material
    16 Gauge Steel
    $
    151
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10N86
    88131217
    6 in.
    8 in.
    10 in.
    16 Gauge Steel
    $
    84
    .39
    /
    EA
    88131217
    Depth (Inches)
    6 in.
    Height (Inches)
    8 in.
    Width (Inches)
    10 in.
    Material
    16 Gauge Steel
    $
    84
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12N106
    88131273
    6 in.
    10 in.
    12 in.
    16 Gauge Steel
    $
    101
    .73
    /
    EA
    88131273
    Depth (Inches)
    6 in.
    Height (Inches)
    10 in.
    Width (Inches)
    12 in.
    Material
    16 Gauge Steel
    $
    101
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8N64
    88132212
    4 in.
    6 in.
    8 in.
    16 Gauge Steel
    $
    61
    .19
    /
    EA
    88132212
    Depth (Inches)
    4 in.
    Height (Inches)
    6 in.
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    $
    61
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8N86
    94073112
    6 in.
    8 in.
    8 in.
    16 Gauge Steel
    $
    76
    .48
    /
    EA
    94073112
    Depth (Inches)
    6 in.
    Height (Inches)
    8 in.
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    $
    76
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A8N84
    88132215
    4 in.
    8 in.
    8 in.
    16 Gauge Steel
    $
    67
    .91
    /
    EA
    88132215
    Depth (Inches)
    4 in.
    Height (Inches)
    8 in.
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    $
    67
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10N84
    88131216
    10 in.
    8 in.
    4 in.
    16 Gauge Steel
    $
    74
    .55
    /
    EA
    88131216
    Depth (Inches)
    10 in.
    Height (Inches)
    8 in.
    Width (Inches)
    4 in.
    Material
    16 Gauge Steel
    $
    74
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14N126
    88131327
    6 in.
    12 in.
    14 in.
    16 Gauge Steel
    $
    121
    .66
    /
    EA
    88131327
    Depth (Inches)
    6 in.
    Height (Inches)
    12 in.
    Width (Inches)
    14 in.
    Material
    16 Gauge Steel
    $
    121
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A6N64
    88132042
    4 in.
    6 in.
    6 in.
    16 Gauge Steel
    $
    56
    .07
    /
    EA
    88132042
    Depth (Inches)
    4 in.
    Height (Inches)
    6 in.
    Width (Inches)
    6 in.
    Material
    16 Gauge Steel
    $
    56
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A10N106
    88131214
    6 in.
    10 in.
    10 in.
    16 Gauge Steel
    $
    93
    .22
    /
    EA
    88131214
    Depth (Inches)
    6 in.
    Height (Inches)
    10 in.
    Width (Inches)
    10 in.
    Material
    16 Gauge Steel
    $
    93
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14N128
    88131328
    8 in.
    12 in.
    14 in.
    16 Gauge Steel
    $
    135
    .84
    /
    EA
    88131328
    Depth (Inches)
    8 in.
    Height (Inches)
    12 in.
    Width (Inches)
    14 in.
    Material
    16 Gauge Steel
    $
    135
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N126
    88131385
    6 in.
    12 in.
    16 in.
    16 Gauge Steel
    $
    131
    .77
    /
    EA
    88131385
    Depth (Inches)
    6 in.
    Height (Inches)
    12 in.
    Width (Inches)
    16 in.
    Material
    16 Gauge Steel
    $
    131
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A14N124
    88131326
    4 in.
    14 in.
    12 in.
    16 Gauge Steel
    $
    107
    .33
    /
    EA
    88131326
    Depth (Inches)
    4 in.
    Height (Inches)
    14 in.
    Width (Inches)
    12 in.
    Material
    16 Gauge Steel
    $
    107
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12N104
    88131272
    12 in.
    10 in.
    4 in.
    16 Gauge Steel
    $
    89
    .90
    /
    EA
    88131272
    Depth (Inches)
    12 in.
    Height (Inches)
    10 in.
    Width (Inches)
    4 in.
    Material
    16 Gauge Steel
    $
    89
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131466 SKU, 88131466 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    16 Gauge Steel
    Price
    $
    151
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131217 SKU, 88131217 ANALYTICS...
    Width (Inches)
    10 in.
    Material
    16 Gauge Steel
    Price
    $
    84
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131273 SKU, 88131273 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    16 Gauge Steel
    Price
    $
    101
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132212 SKU, 88132212 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    Price
    $
    61
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94073112 SKU, 94073112 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    Price
    $
    76
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132215 SKU, 88132215 ANALYTICS...
    Width (Inches)
    8 in.
    Material
    16 Gauge Steel
    Price
    $
    67
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131216 SKU, 88131216 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    16 Gauge Steel
    Price
    $
    74
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131327 SKU, 88131327 ANALYTICS...
    Width (Inches)
    14 in.
    Material
    16 Gauge Steel
    Price
    $
    121
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132042 SKU, 88132042 ANALYTICS...
    Width (Inches)
    6 in.
    Material
    16 Gauge Steel
    Price
    $
    56
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131214 SKU, 88131214 ANALYTICS...
    Width (Inches)
    10 in.
    Material
    16 Gauge Steel
    Price
    $
    93
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131328 SKU, 88131328 ANALYTICS...
    Width (Inches)
    14 in.
    Material
    16 Gauge Steel
    Price
    $
    135
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131385 SKU, 88131385 ANALYTICS...
    Width (Inches)
    16 in.
    Material
    16 Gauge Steel
    Price
    $
    131
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131326 SKU, 88131326 ANALYTICS...
    Width (Inches)
    12 in.
    Material
    16 Gauge Steel
    Price
    $
    107
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88131272 SKU, 88131272 ANALYTICS...
    Width (Inches)
    4 in.
    Material
    16 Gauge Steel
    Price
    $
    89
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available