Pentair Hoffman Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure | Graybar Store
Pentair Hoffman - Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure
+ / - Hover over image to Zoom
Other Views

    Panel, Perforated, Steel, Small Type 1 and Small Type 3 Enclosure

    Manufacturer: Pentair Hoffman
         

    Perforated panels are used for mounting lightweight control components.

    Perforated panels are 16 gauge steel and accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components.
    See More >>
    • Manufacturer Pentair Hoffman
    • Type Perforated Panels
    • NEMA Ratings NEMA 1/3R
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Material
    Use With
    Width (Inches)
    Price
    A12N12PP
    22000344
    10.25 in.
    Grey
    Lightweight Control Components
    10.25 in.
    $
    15
    .92
    /
    EA
    22000344
    Height (Inches)
    10.25 in.
    Color
    Grey
    Material
    Use With
    Lightweight Control Components
    Width (Inches)
    10.25 in.
    $
    15
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A12N10PP
    22000343
    10.25 in.
    Steel
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    8.25 in.
    $
    13
    .36
    /
    EA
    22000343
    Height (Inches)
    10.25 in.
    Color
    Material
    Steel
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    8.25 in.
    $
    13
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A16N12PP
    22000346
    14.25 in.
    Steel
    Small Type 1 Panel Enclosures; Small Type 3R Boxes
    10.25 in.
    $
    20
    .02
    /
    EA
    22000346
    Height (Inches)
    14.25 in.
    Color
    Material
    Steel
    Use With
    Small Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    10.25 in.
    $
    20
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000344 SKU, 22000344 ANALYTICS...
    Material
    Use With
    Lightweight Control Components
    Width (Inches)
    10.25 in.
    Price
    $
    15
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000343 SKU, 22000343 ANALYTICS...
    Material
    Steel
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    8.25 in.
    Price
    $
    13
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000346 SKU, 22000346 ANALYTICS...
    Material
    Steel
    Use With
    Small Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    10.25 in.
    Price
    $
    20
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available