Lithonia Lighting TWS 50M 120 PE LPI M6 Small Polycarbonate Wallpack | Graybar Store
Lithonia Lighting - Small Polycarbonate Wallpack - TWS 50M 120 PE LPI M6
+ / - Hover over image to Zoom
Other Views

    Small Polycarbonate Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWS 50M 120 PE LPI M6
    SKU: 25027402
    $135.61
    Checking Pricing
         
    Additional Features:Corridors; Entrances; Lamp Included; Pedestrian Area; Stairwells
    Wattage:50 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWS 50M 120 PE LPI M6
    • Additional Features Corridors; Entrances; Lamp Included; Pedestrian Area; Stairwells
    • Input Voltage 120 V
    • Lamp Type Metal Halide
    • Wattage 50 W
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TWS Small Polycarbonate Wallpack, Wattage: 50 W, Lamp Type: Metal Halide, Input Voltage: 120 V