Lithonia Lighting TWS 26/42TRT MVOLT L/LP M6 Small Polycarbonate Wallpack | Graybar Store
Lithonia Lighting - Small Polycarbonate Wallpack - TWS 26/42TRT MVOLT L/LP M6
+ / - Hover over image to Zoom
Other Views

    Small Polycarbonate Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWS 26/42TRT MVOLT L/LP M6
    SKU: 25018046
    $78.62
    Checking Pricing
         
    Additional Features:Corridors; Entrances; Pedestrian Area; Stairwells
    Wattage:26 W
    Input Voltage:120 to 277 V
    Lumens:3200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWS 26/42TRT MVOLT L/LP M6
    • Additional Features Corridors; Entrances; Pedestrian Area; Stairwells
    • Input Voltage 120 to 277 V
    • Lamp Type CFL
    • Lumens 3200
    • Wattage 26 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TWS Small Polycarbonate Wallpack, Wattage: 26 W, Lamp Type: CFL, Input Voltage: 120 to 277 V, Lumens: 3200 Lumens