Lithonia Lighting TWS 70S 120 PE LPI M6 Small Polycarbonate Wallpack | Graybar Store
Lithonia Lighting - Small Polycarbonate Wallpack - TWS 70S 120 PE LPI M6
+ / - Hover over image to Zoom
Other Views

    Small Polycarbonate Wallpack

    Manufacturer: Lithonia Lighting
    Manufacturer #: TWS 70S 120 PE LPI M6
    SKU: 25000151
    $83.66
    Checking Pricing
         
    Additional Features:Corridors; Entrances; Lamp Included; Pedestrian Area; Stairwells
    Wattage:70 W
    Input Voltage:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TWS 70S 120 PE LPI M6
    • Additional Features Corridors; Entrances; Lamp Included; Pedestrian Area; Stairwells
    • Input Voltage 120 V
    • Lamp Type High Pressure Sodium
    • Wattage 70 W
    • Country of Origin CN - China
    Product Overview:
    TWS Small Polycarbonate Wallpack, Wattage: 70 W, Lamp Type: High Pressure Sodium, Input Voltage: 120 V