Chatsworth 10758-101 Shelf, Small Peripheral Equipment, Grey | Graybar Store
Chatsworth - Shelf, Small Peripheral Equipment, Grey - 10758-101
+ / - Hover over image to Zoom
Other Views

    Shelf, Small Peripheral Equipment, Grey

    Manufacturer: Chatsworth
    Manufacturer #: 10758-101
    SKU: 97209779
    $105.21
    Checking Pricing
         
    Width (Inches):19 in.
    Color:Grey
    Height (Inches):3.44 in.
    Depth (Inches):10 in.
    Rack Units:2
    Mounting Type:Rack Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10758-101
    • Color Grey
    • Type Small Peripheral Shelf
    • Rack Units 2
    • Depth (Inches) 10 in.
    • Height (Inches) 3.44 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Country of Origin US - USA
    Product Overview:
    Small Peripheral Shelf, Grey, Aluminum, Rack Units: 2, Width (Inches): 19 in