Sensor Switch CM PDT 9 WR Small Passive Dual Technology Wireless Ceiling Motion 360 Degree Occupancy Sensor | Graybar Store
Sensor Switch - Small Passive Dual Technology Wireless Ceiling Motion 360 Degree Occupancy Sensor - CM PDT 9 WR
+ / - Hover over image to Zoom
Other Views

    Small Passive Dual Technology Wireless Ceiling Motion 360 Degree Occupancy Sensor

    Manufacturer: Sensor Switch
    Manufacturer #: CM PDT 9 WR
    SKU: 25692678
    $157.80
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 450
    Installation Type:Ceiling
    Use With:SPODMR MR WH
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # CM PDT 9 WR
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 450
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Microphonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 12/24V DC
    • Use With SPODMR MR WH
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wireless adaptive/manual white passive infrared/microphonic occupancy sensor for 360 Deg. and 450 sq. ft. coverage.
  • 100% Wireless Operation
  • RDT Wireless (902 MHz) Compliant
  • 10 Year Battery Life (at defaults)
  • 100% Digital PIR Detection
  • Push-button Programmable
  • Adjustable Time Delays
  • No Field Calibration or Sensitivity Adjustments Required
  • Green LED Indicator
  • Simple Push-button Pairing with Compatible Devices
  •