Square D (Schneider Electric) XBTRT511 Small Panel | Graybar Store
Square D (Schneider Electric) - Small Panel - XBTRT511
+ / - Hover over image to Zoom
Other Views

    Small Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XBTRT511
    SKU: 25248058
    $484.45
    Checking Pricing
         
    Additional Features:CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo Designer Lite; IP65; Monochrome Alphanumeric Display; NEMA 4X
    Voltage Rating:24 V DC
    Size:118 H x 137 W x 79 D mm
    Depth:79 mm
    Packaging:1 Each
    Width (mm):137 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XBTRT511
    • Size 118 H x 137 W x 79 D mm
    • Additional Features CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo Designer Lite; IP65; Monochrome Alphanumeric Display; NEMA 4X
    • Depth 79 mm
    • Height 118 mm
    • Width (mm) 137 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis™ XBTRT Small Panel, Packaging: 1 Each, Height: 118 mm, Size: 118 H x 137 W x 79 D mm, Voltage Rating: 24 V DC