Square D (Schneider Electric) XBTN400 Small Panel | Graybar Store
Square D (Schneider Electric) - Small Panel - XBTN400
+ / - Hover over image to Zoom
Other Views

    Small Panel

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XBTN400
    SKU: 22087967
    $268.30
    Checking Pricing
         
    Additional Features:CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo Designer Lite; IP65; Monochrome Alphanumeric Display; NEMA 4X
    Voltage Rating:5 V DC
    Size:74 H x 132 W x 43 D mm
    Depth:43 mm
    Packaging:1 Each
    Product Includes:Resistive Touch Screen
    Width (mm):132 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XBTN400
    • Size 74 H x 132 W x 43 D mm
    • Additional Features CE, cULus, Class 1 Div 2 Certifications; Configured by Vijeo Designer Lite; IP65; Monochrome Alphanumeric Display; NEMA 4X
    • Depth 43 mm
    • Height 74 mm
    • Product Includes Resistive Touch Screen
    • Width (mm) 132 mm
    • Packaging 1 Each
    • Voltage Rating 5 V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Magelis™ XBT Small Panel, Packaging: 1 Each, Height: 74 mm, Size: 74 H x 132 W x 43 D mm, Voltage Rating: 5 V DC