Leviton 5W110-N Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock | Graybar Store
Leviton - Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock - 5W110-N
+ / - Hover over image to Zoom
Other Views

    Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and No Lock

    Manufacturer: Leviton
    Manufacturer #: 5W110-N
    SKU: 97114016
    $161.93
    Checking Pricing
         
    Lockable:No Lock
    Size:Small
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5W110-N
    • Size Small
    • Door Style Solid
    • Enclosure Color Black
    • Lockable No Lock
    • Country of Origin US - USA
    Product Overview:
    Opt-X® 1000 small empty wall mount enclosure with solid metal door and no lock.
    Enclosure is 13 W x 8 H x 3.5 inch D. Small enclosure can hold up to (2) adapter plates and 48 fibers.