Leviton 5W170-N Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and Lock and Key | Graybar Store
Leviton - Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and Lock and Key - 5W170-N
+ / - Hover over image to Zoom
Other Views

    Small Opt-X® Wall-Mount Enclosure with Solid Metal Door and Lock and Key

    Manufacturer: Leviton
    Manufacturer #: 5W170-N
    SKU: 97128809
    $181.07
    Checking Pricing
         
    Lockable:With Lock
    Size:Small
    Door Style:Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5W170-N
    • Size Small
    • Door Style Solid
    • Enclosure Color Black
    • Lockable With Lock
    Product Overview:
    Opt-X® 1000 small empty wall mount enclosure with solid metal door and (1) lock/key.
    Enclosure is 8 H x 13 W x 3.5 inch D. Small enclosure can hold up to 48 Fibers (Using LC), Accepts (2) Adapter Plates, (2) MTP Modules.