Siemens H38597-2 1 1/4 in. RX Type Small Removable Hub Kit | Graybar Store
Siemens - 1 1/4 in. RX Type Small Removable Hub Kit - H38597-2
+ / - Hover over image to Zoom
Other Views

    1 1/4 in. RX Type Small Removable Hub Kit

    Manufacturer: Siemens
    Manufacturer #: H38597-2
    SKU: 91000056
    $4.58
    Checking Pricing
         
    Additional Features:Overhead Feed; Underground Feed
    Use With:Talon Branded Circuit Breakers
    Hub Size (Inches):2 in.
    Amps:200A
    Voltage (Volts):240 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # H38597-2
    • Voltage (Volts) 240 V
    • Type Removable Hub Kit
    • Additional Features Overhead Feed; Underground Feed
    • Amps 200A
    • Hub Size (Inches) 2 in.
    • Use With Talon Branded Circuit Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Small HD Type Meter Socket Hub, Aluminum, 1 1/4 in. Conduit, 200A, 240V