Brady - Small Gate Valve Lockout - 65561
+ / - Hover over image to Zoom
Other Views

Small Gate Valve Lockout

Manufacturer: Brady
Manufacturer #: 65561
SKU: 91002638
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:5.2 in Dia
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65561
  • Color Red
  • Dimensions 5.2 in Dia
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
Brady Small Red Injection-Molded Polypropylene Gate Valve Lockout. Size-5.2 in diameter. Lockouts accept locks with shackles up to 3/8 inch diameter.