Bussmann (Eaton) 15.5CAV0.5E Medium Voltage Cartridge Fuse With Striker Pin, 0.5A, 15.5kV | Graybar Store
Bussmann (Eaton) - Medium Voltage Cartridge Fuse With Striker Pin, 0.5A, 15.5kV - 15.5CAV0.5E
+ / - Hover over image to Zoom
Other Views

    Medium Voltage Cartridge Fuse With Striker Pin, 0.5A, 15.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15.5CAV0.5E
    SKU: 25677446
    $303.83
    Checking Pricing
         
    Voltage Rating:15.5 kV
    Amps:0.5A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15.5CAV0.5E
    • Amps 0.5A
    • Voltage Rating 15.5 kV
    Product Overview:
    E-Rated Potential Transformer Fuse, 0.5A, 15.5kV