Arlington FSC3212R Small Diameter Sconce Box, Retrofit, Screws/Bracket | Graybar Store
Arlington - Small Diameter Sconce Box, Retrofit, Screws/Bracket - FSC3212R
+ / - Hover over image to Zoom
Other Views

    Small Diameter Sconce Box, Retrofit, Screws/Bracket

    Manufacturer: Arlington
    Manufacturer #: FSC3212R
    SKU: 25075182
    $4.42
    Checking Pricing
         
    Construction:Retrofit
    Mounting Type:Screws/Bracket
    Capacity (Cubic Inch):6.8 cu. in.
    Box Style:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FSC3212R
    • Construction Retrofit
    • Box Style Round
    • Capacity (Cubic Inch) 6.8 cu. in.
    • Mounting Type Screws/Bracket
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-metallic sconce box with screw/bracket mount for use on retrofit construction.