Brady 65666 Small Brady Ball Valve Lockout | Graybar Store
Brady - Small Brady Ball Valve Lockout - 65666
+ / - Hover over image to Zoom
Other Views

    Small Brady Ball Valve Lockout

    Manufacturer: Brady
    Manufacturer #: 65666
    SKU: 91002639
    $24.93
    Checking Pricing
         
    Packaging:1 Device
    Color:Red
    Dimensions:2.7 in H x 2 in W x 4.8 in D
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65666
    • Color Red
    • Dimensions 2.7 in H x 2 in W x 4.8 in D
    • Application Closed Ball Valve Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    For use on ball valve sizes from 0.25 in. to 1 in. (9/32 in. lock holes)