Greenlee 28158 Slug-Splitter SC® Round Knockout Punch | Graybar Store
Greenlee - Slug-Splitter SC® Round Knockout Punch - 28158
+ / - Hover over image to Zoom
Other Views

    Slug-Splitter SC® Round Knockout Punch

    Manufacturer: Greenlee
    Manufacturer #: 28158
    SKU: 88120791
    $199.41
    Checking Pricing
         
    Tool Application:10 Gauge Stainless Steel
    Hole Size:1-11/32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 28158
    • Hole Size 1-11/32 in.
    • Tool Application 10 Gauge Stainless Steel
    Product Overview:
    Knockout Punch, Round, Tool Steel, Conduit/Pipe Size 1 Inch, Hole Size 1-11/32 Inch, Capacity 10 Gauge Stainless Steel, Used on Item Knockout Punch Unit, Used ON Model/Brand Slug Splitter, Greenlee Brand