Greenlee 29451 Slug-Splitter® and Slug-Splitter® Knockout Draw Stud | Graybar Store
Greenlee - Slug-Splitter® and Slug-Splitter® Knockout Draw Stud - 29451
+ / - Hover over image to Zoom
Other Views

    Slug-Splitter® and Slug-Splitter® Knockout Draw Stud

    Manufacturer: Greenlee
    Manufacturer #: 29451
    SKU: 88120804
    $95.16
    Checking Pricing
         
    Diameter (Inches):7/16 in.
    Tool Application:Item Knockout Punch Kit/Ram and Foot Pump Kit
    Overall Length (Inches):4-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 29451
    • Diameter (Inches) 7/16 in.
    • Overall Length (Inches) 4-1/4
    Product Overview:
    Draw Stud, Stainless Steel, Size 7/16 Inch Dia x 4-1/4 Inch L, Used on Item Knockout Punch Kit/Ram and Foot Pump Kit, Used ON Model/Brand Slug Bluster/Slug Splitter, Used on Item Part No 7804SB, 7804, 7646, 744, 7307, 7506, 7361SB, Slug Buster Brand