Greenlee 36279 Slug Buster® Replacement Conduit Die, 1.218 in., 3/8 in. Draw Stud | Graybar Store
Greenlee - Slug Buster® Replacement Conduit Die, 1.218 in., 3/8 in. Draw Stud - 36279
+ / - Hover over image to Zoom
Other Views

    Slug Buster® Replacement Conduit Die, 1.218 in., 3/8 in. Draw Stud

    Manufacturer: Greenlee
    Manufacturer #: 36279
    SKU: 92081944
    $32.28
    Checking Pricing
         
    Tool Application:For 1.210 IN (30.500 MM) Actual Hole Size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 36279
    • Tool Application For 1.210 IN (30.500 MM) Actual Hole Size
    Product Overview:
    Die, Type Die, Hole Size 1 7/32 Inch, Brand or Series Slug Buster