Greenlee 2981AV Slug Buster® Replacement Conduit Die, 3.5 in. | Graybar Store
Greenlee - Slug Buster® Replacement Conduit Die, 3.5 in. - 2981AV
+ / - Hover over image to Zoom
Other Views

    Slug Buster® Replacement Conduit Die, 3.5 in.

    Manufacturer: Greenlee
    Manufacturer #: 2981AV
    SKU: 88120843
    $226.50
    Checking Pricing
         
    Tool Application:For 4 in. Standard Round Knockout Punch Unit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 2981AV
    • Tool Application For 4 in. Standard Round Knockout Punch Unit
    Product Overview:
    Conduit Die, Conduit/Pipe Size 3 1/2 Inch, Designated Size 4 Inch, Mild Steel, Used on Manual Round Standard Knockout Punch Kits, GREENLEE Model, 7304 Part No., Greenlee Brand